

SEW EURODRIVE
SEW EURODRIVE
SF37 DRS71S4/18.24 8501406221111002
SEW EURODRIVE SEW EURODRIVE
Description
SF37 DRS71S4/18.24 SO 8501406221111002 ; 71MM 4POLE HOLLOW SHAFT
Gear Unit; Right Angle; 18.24:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; SF37 Series; 20MM Input Shaft Diameter
Part #
SF37 DRS71S4/18.24 8501406221111002
BDI #
21575806
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SF37-DRS71S4-18-24-8501406221111002/p/21575806
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
15
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
18.24:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
76
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Helical-Worm
Manufacturer's Series
SF37
Mounting Position
Floor
Maximum Overhung load value And um
2570N
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Aluminum
Output Torque
41Nm
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.seweurodrive.com
Weight / LBS
33.06934
Long Description
Gear Unit; Right Angle; 18.24:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; SF37 Series; 20MM Input Shaft Diameter
Overall Height
5.965 Inch | 151.5 Millimeter
Overall Length
16.26 Inch | 413 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Width
7.264 Inch | 184.5 Millimeter
Input Shaft Length
1.575 Inch | 40 Millimeter
Base to Center of Output Shaft
3.228 Inch | 82 Millimeter
Input Shaft Diameter
0.787 Inch | 20 Millimeter
Base to Center of Input Shaft
3.228 Inch | 82 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh