

NORD GEAR CORP.
NORD GEAR CORP.
SK9052.1 VL N250TC
NORD GEAR CORP. NORD GEAR CORP.
Description
SK9052.1 VL N250TC HELICAL GEARMOTOR ; 16.33:1 107RPM SN# 8210410693.00
Bevel Speed Reducer; Right Angle; 16.33:1 Ratio; Solid Shaft; Foot Mount; With 250TC NEMA Adapter; Heavy Duty Output Bearing; 107RPM Speed
Part #
SK9052.1 VL N250TC
BDI #
25184923

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SK9052-1-VL-N250TC/p/25184923
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
20101617
Weight / Kilogram
193.95
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Bevel
Manufacturer URL
https://www.nord.com
Product Detail
Bevel Speed Reducer
Product Specification
Right Angle; 16.33:1 Ratio; Solid Shaft; Foot Mount; With 250TC NEMA Adapter; Heavy Duty Output Bearing; 107RPM Speed
Long Description
Bevel Speed Reducer; Right Angle; 16.33:1 Ratio; Solid Shaft; Foot Mount; With 250TC NEMA Adapter; Heavy Duty Output Bearing; 107RPM Speed