https://www.bdiexpress.com/medias/INDXXXXXXXXX-25114918-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM3NTZ8aW1hZ2UvanBlZ3xhR0psTDJnMU5pOHhNREEzTmpZM01qQXdNREF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRRNU1UaGZNekF3V0RNd01DNXFjR2N8ZjQ0OWQzNzI1NzllZDNjZmJmMTUwNjAxOTViYTc4MGVhYjQ5NWUzYzQ0Y2I0MzE4NWIyMzkxNzBiMWU0NjFlYQ
TANDLER
TANDLER
WV-00-2.1-III i=n1:n2=2:1
TANDLER TANDLER
描述
TANDLER WV-00-2.1-III i=n1:n2=2:1
Spiral Bevel Speed Reducer; Right Angle; 2:1 Ratio; Solid Shaft Input; Solid Shaft Output; Triple Reduction; Reinforced Shaft
制造商部件号
WV-00-2.1-III i=n1:n2=2:1
BDI部件号
25114918
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/WV-00-2-1-III-i=n1:n2=2:1/p/25114918
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02182
名称
Reducer
关键字串
Speed Spiral Bevel
产品明细
Spiral Bevel Speed Reducer
产品规格
Right Angle; 2:1 Ratio; Solid Shaft Input; Solid Shaft Output; Triple Reduction; Reinforced Shaft
详细描述
Spiral Bevel Speed Reducer; Right Angle; 2:1 Ratio; Solid Shaft Input; Solid Shaft Output; Triple Reduction; Reinforced Shaft