Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg E190-E458
24985506 Reducers & Gearmotors 

NIDEC CORPORATION NIDEC CORPORATION

E190-E458

Description

E190-E458 GEARMOTOR ; 57:1 RATIO 2HP 208/230/460VAC 3PH 145T6

Gear Motor; 57:1 Ratio; 2HP Power; 208/230/460VAC Voltage; 3 Phase; 145T6

Part #

E190-E458

BDI #
24985506

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NIDEC CORPORATION
Minimum Buy Quantity
N/A
UNSPSC
20101617
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8501.40.20.20
Noun
Gear Motor
Manufacturer URL
https://www.nidec.com
Product Detail
Gear Motor
Product Specification
57:1 Ratio; 2HP Power; 208/230/460VAC Voltage; 3 Phase; 145T6
Long Description
Gear Motor; 57:1 Ratio; 2HP Power; 208/230/460VAC Voltage; 3 Phase; 145T6