CHINA DOMESTIC
CHINA DOMESTIC
VF44F120P71B14B3BN71B4230/400-50 PACKAG
CHINA DOMESTIC CHINA DOMESTIC
描述
国产 VF44F120P71B14B3BN71B4230/400-50安装调试 ; 自动化产品/安装调试包
Gear Motor; Worm Gear; 120:1 Ratio; 40NM Output Rated Torque; 1870N Output OHL; Low noise; 18MM Output Shaft; High Reliability; 230/400V IE1 3 Phase Motor
制造商部件号
国产 VF44F120P71B14B3BN71B4230/400-50安装调试
BDI部件号
27368043
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/VF44F120P71B14B3BN71B4230-400-50-PACKAG/p/27368043
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
S04200
名称
Gear Motor
产品明细
Gear Motor
产品规格
Worm Gear; 120:1 Ratio; 40NM Output Rated Torque; 1870N Output OHL; Low noise; 18MM Output Shaft; High Reliability; 230/400V IE1 3 Phase Motor
详细描述
Gear Motor; Worm Gear; 120:1 Ratio; 40NM Output Rated Torque; 1870N Output OHL; Low noise; 18MM Output Shaft; High Reliability; 230/400V IE1 3 Phase Motor