SIT
SIT
CAL4 100X145
SIT SIT
Description
CAL4 100X145 SHAFT BUSHING
Shaft Bushing; 100MM Bore; 145MM Outside Diameter
Part #
CAL4 100X145
BDI #
25144938
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/CAL4-100X145/p/25144938
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02306
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Product Detail
Shaft Bushing
Product Specification
100MM Bore; 145MM Outside Diameter
Long Description
Shaft Bushing; 100MM Bore; 145MM Outside Diameter