

KTR
KTR
CLAMPEX KTR 100 100X145
KTR KTR
Description
KTR CLAMPEX KTR 100 100X145
Keyless Bushing; 100MM Bore; 145MM Outside Diameter; 44MM Length Thru Bore; 15 M12 X 30 Clamping Screw
Part #
CLAMPEX KTR 100 100X145
BDI #
25202808

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/CLAMPEX-KTR-100-100X145/p/25202808
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Keyless
Manufacturer URL
https://www.ktr.com
Product Detail
Keyless Bushing
Product Specification
100MM Bore; 145MM Outside Diameter; 44MM Length Thru Bore; 15 M12 X 30 Clamping Screw
Long Description
Keyless Bushing; 100MM Bore; 145MM Outside Diameter; 44MM Length Thru Bore; 15 M12 X 30 Clamping Screw