

CARR LANE MFG.
CARR LANE MFG.
P-32-8-.2520
CARR LANE MFG. CARR LANE MFG.
Description
P-32-8-.2520 PRESS FIT BUSHING
Press Fit Bushing; Quick-Ship; 6.4MM Inside Diameter; 1/2" Outside Diameter; 1/2" Length; Steel Material
Part #
P-32-8-.2520
BDI #
25152382
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/P-32-8--2520/p/25152382
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
B04264
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Press Fit
Manufacturer URL
https://www.carrlane.com
Product Detail
Press Fit Bushing
Product Specification
Quick-Ship; 6.4MM Inside Diameter; 1/2" Outside Diameter; 1/2" Length; Steel Material
Long Description
Press Fit Bushing; Quick-Ship; 6.4MM Inside Diameter; 1/2" Outside Diameter; 1/2" Length; Steel Material