PRECISION PULLEY
PRECISION PULLEY
X250204
PRECISION PULLEY PRECISION PULLEY
描述
PRECISION PULLEY X250204
Shaft Bushing; QD; 2-1/4" Bore; 4-7/16" Outside Diameter; 1-7/8" Length Thru Bore; 5/8" Flange Thickness; Keyway; 4 Mounting Hole; 3/8" X 1-3/4" Cap Screw; SDS Series
制造商部件号
X250204
BDI部件号
25155028
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E8%A1%AC%E5%A5%97/X250204/p/25155028
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.18
Product Group - BDI
M00134
名称
Bushing
关键字串
Shaft
重量/磅
2.6
产品明细
Shaft Bushing
产品规格
QD; 2-1/4" Bore; 4-7/16" Outside Diameter; 1-7/8" Length Thru Bore; 5/8" Flange Thickness; Keyway; 4 Mounting Hole; 3/8" X 1-3/4" Cap Screw; SDS Series
详细描述
Shaft Bushing; QD; 2-1/4" Bore; 4-7/16" Outside Diameter; 1-7/8" Length Thru Bore; 5/8" Flange Thickness; Keyway; 4 Mounting Hole; 3/8" X 1-3/4" Cap Screw; SDS Series