LINKBELT
LINKBELT
B448SC
LINKBELT LINKBELT
描述
LINKBELT B448SC
Shaft Collar Kit; Set Screw; One Piece Solid; Steel Material; Shaft Collar Kit; Contains Steel Solid Collar; For Spherical Roller Bearing
制造商部件号
B448SC
BDI部件号
572321
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E9%94%81%E7%B4%A7%E7%8E%AF/B448SC/p/572321
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0698210028442
重量 / Kilogram
0.906
Product Group - BDI
B02222
名称
Kit
关键字串
Shaft Collar
重量/磅
2.2
产品明细
Shaft Collar Kit
产品规格
Set Screw; One Piece Solid; Steel Material
详细描述
Shaft Collar Kit; Set Screw; One Piece Solid; Steel Material; Shaft Collar Kit; Contains Steel Solid Collar; For Spherical Roller Bearing