WHITTET-HIGGINS
WHITTET-HIGGINS
BMM-28
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BMM-28 LOCKNUT ; HARDENED PREVAILING TORQUE METRIC
180MM Outside Diameter; 25MM Nominal Thickness; M140 X 2 Thread Size; 138.701MM Thread Pitch Diameter Min; 138.861 Thread Pitch Diameter Max; ISO Metric Thread
Part #
BMM-28
BDI #
967236

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BMM-28/p/967236
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.424
EAN
0751968372806
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M140 X 2
Thread Name
ISO Metric
Other Features
Hardened Alloy Steel | Self Locking | Heat Stabilized Nylon Collar
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Long Description
180MM Outside Diameter; 25MM Nominal Thickness; M140 X 2 Thread Size; 138.701MM Thread Pitch Diameter Min; 138.861 Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
7.087 Inch | 180 Millimeter
Nominal Thickness
0.984 Inch | 25 Millimeter
Thread Pitch Diameter Max
5.467 Inch | 138.861 Millimeter
Thread Pitch Diameter Min
5.461 Inch | 138.701 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh