WHITTET-HIGGINS
WHITTET-HIGGINS
BMS-15
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BMS-15 LOCKNUT ; M75 X 2.0 THREAD 98MM OD 17MM THK
98MM Outside Diameter; 17MM Nominal Thickness; M75 X 2 Thread Size; 73.701MM Thread Pitch Diameter Min; 73.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BMS-15
BDI #
967257
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BMS-15/p/967257
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.308
EAN
0751968391500
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M75 X 2
Thread Name
ISO Metric
Other Features
303 Stainless Steel | Corrosion Resistance | Self Locking | Nylon Collar
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.66
Long Description
98MM Outside Diameter; 17MM Nominal Thickness; M75 X 2 Thread Size; 73.701MM Thread Pitch Diameter Min; 73.851MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Max
2.908 Inch | 73.851 Millimeter
Thread Pitch Diameter Min
2.902 Inch | 73.701 Millimeter
Outside Diameter
3.858 Inch | 98 Millimeter
Nominal Thickness
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh