CHINA DOMESTIC
CHINA DOMESTIC
KMTA10
CHINA DOMESTIC CHINA DOMESTIC
描述
国产 KMTA10 ; 轴承配件/锁紧螺母
Locknut; 70MM Outside Diameter; 24MM Nominal Thickness; M50 X 1.5 Thread Size; ISO Metric Thread; Precision; Three M6 Locking Pins
制造商部件号
国产 KMTA10
BDI部件号
25189695
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E9%94%81%E7%B4%A7%E8%9E%BA%E6%AF%8D/KMTA10/p/25189695
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B02222
名称
Locknut
产品明细
Locknut
产品规格
70MM Outside Diameter; 24MM Nominal Thickness; M50 X 1.5 Thread Size; ISO Metric Thread; Precision; Three M6 Locking Pins
详细描述
Locknut; 70MM Outside Diameter; 24MM Nominal Thickness; M50 X 1.5 Thread Size; ISO Metric Thread; Precision; Three M6 Locking Pins