BREWER MACH AND GEAR
BREWER MACH AND GEAR
DB0013
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
DB0013 CLEVIS ADAPTER ; 3/8"
Clevis Adapter; 0.385" Bore X 0.316" L; Used For Belt Tensioner
Part #
DB0013
BDI #
22865003
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Accessories/DB0013/p/22865003
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Adapter
Part Type
Clevis
Part Description
Clevis Adapter
Size
0.385 IN Bore X 0.316 IN L
Used For
Belt Tensioner
Material
Sintered Iron
Inch - Metric
Inch
Other Features
Press Fitted
Category - BDI
Idler Accessories
Harmonized Tariff Code
8431.39.00.80
Noun
Adapter
Keyword String
Clevis
Long Description
Clevis Adapter; 0.385" Bore X 0.316" L; Used For Belt Tensioner