https://www.bdiexpress.com/medias/INDUSTSPKTXX-IDLR-BB-STL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMTl8aW1hZ2UvanBlZ3xhRFF4TDJoak1pOHhNRFUwT0RFek5EQTRORFl6T0M5SlRrUlZVMVJUVUV0VVdGaGZTVVJNVWw5Q1FsOVRWRXhmTVY4ek1EQjRNekF3TG1wd1p3fDNjYTI5M2I0MTU0OWQ3NmJhYTZlN2ZlMjc1YzdmMjIxZjQzZDUxMDQ3MGM2YWNlOTc3MTQ4N2Y1NTFlOTdiYzQ
TSUBAKI
TSUBAKI
H12BB27
TSUBAKI TSUBAKI
描述
TSUBAKI H12BB27
Idler Chain Sprocket; Roller Chain; 12B-1 Chain Size; 27 Teeth; Ball Bearing; 19.05MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 6.867MM Outside Diameter
制造商部件号
H12BB27
BDI部件号
921398
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E6%83%B0%E8%BD%AE/%E6%89%98%E8%BE%8A%E9%93%BE%E8%BD%AE/H12BB27/p/921398
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0696223032593
重量 / Kilogram
1.385
Product Group - BDI
M02312
名称
Sprocket
关键字串
Chain Idler
重量/磅
6.7241
产品明细
Idler Chain Sprocket
产品规格
Idler Chain Sprocket; Roller Chain; 12B-1 Chain Size; 27 Teeth; Ball Bearing; 19.05MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 6.867MM Outside Diameter
详细描述
Idler Chain Sprocket; Roller Chain; 12B-1 Chain Size; 27 Teeth; Ball Bearing; 19.05MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 6.867MM Outside Diameter