NEXEN
NEXEN
975803-060
NEXEN NEXEN
Description
975803-060 MECHANICAL TORQUE LIMITER ; NON RETURNABLE
Torque Limiter; Reactive Activation; Straight | Finished Bore; 38.1MM Bore; Hollow Bore Input; Hollow Bore Output; Pilot Mounted|Tapered Collar M
Part #
975803-060
BDI #
455660

Details
1951.4895000000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Torque-Limiters/975803-060/p/455660
Your Price
$ 1,951.49 / each
$ 1,951.49 / each BDIExpress
$ 1,951.49 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
2.042
EAN
0662284303033
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Static Torque 60 to 160Nm
Used With
Sprocket | Coupling | Pulley
Product Series
MTL
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Machine Tools | Automation Equipment | Industrial Robots | Textile Industry
Inch - Metric
Metric
Other Features
Single Position Engagement | Zero Backlash | Indexing Ring | Mechanical Switch or Proximity Sensor
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Weight / LBS
4.4
Long Description
Torque Limiter; Reactive Activation; Straight | Finished Bore; 38.1MM Bore; Hollow Bore Input; Hollow Bore Output; Pilot Mounted|Tapered Collar M
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh