Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ATL350-1B4.5 X 25MM 7MM KW https://www.bdiexpress.com/medias/INDUSTTLBXX-ATL-RC-B-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0MTh8aW1hZ2UvanBlZ3xhRGN5TDJoaU15OHhNRGd3T1RZM09UQTROVFU1T0M5SlRrUlZVMVJVVEVKWVdGOUJWRXhmVWtOZlFsOHlYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFlYzRmNmYxNmQ4NTI4ZTE1ZDIyZjM1ODY0NWFlYTU2MDc5OTI2Y2YyMjFmMmU0NzVmYzBhMDZmZTY3NTBkZDA
23774994 Torque Limiters 

TSUBAKI TSUBAKI

ATL350-1B4.5 X 25MM 7MM KW

Description

ATL350-1B4.5 X 25MM 7MM KW TORQUE LIMITR

Torque Limiter; 25MM Bore; Straight | Finished Bore Type; Mechanical | Spring Actuation/Return; ATL Series; With Keyway

Part #

ATL350-1B4.5 X 25MM 7MM KW

BDI #
23774994

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0
Product Group - BDI
M02344
Noun
Limiter
Keyword String
Torque
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Torque Limiter
Product Specification
25MM Bore; Straight | Finished Bore Type; Mechanical | Spring Actuation/Return; ATL Series; With Keyway
Long Description
Torque Limiter; 25MM Bore; Straight | Finished Bore Type; Mechanical | Spring Actuation/Return; ATL Series; With Keyway