Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TL500-2B6.5 https://www.bdiexpress.com/medias/INDUSTCLUTCH-TL-SHFT-BUSH-RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0OTR8aW1hZ2UvanBlZ3xhRGhoTDJobE9TOHhNRFF5TmpFek5UazJPVGd5TWk5SlRrUlZVMVJEVEZWVVEwaGZWRXhmVTBoR1ZGOUNWVk5JWDFKQ1h6TXdNSGd6TURBdWFuQm58MmMwZDE0OWM4NTM0MjFhMGUyZmVmMGI4ZjU5OWI5ZjFiMzgyNjIxMjU5NDc3MTFjNDE1Nzg5ODBiZDVhMGE3MA
25350851 Torque Limiters 

TSUBAKI TSUBAKI

TL500-2B6.5

Description

TL500-2B6.5 TORQUE LIMITER

Mechanical Clutch; Torque Limiter; Straight | Bushed Bore; Static Torque 88 to 420Nm; Friction Facing Product Type

Part #

TL500-2B6.5

BDI #
25350851

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
41114510
Weight / Kilogram
0
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Bushed
Torque
Static Torque 88 to 420Nm
Product Type
Friction Facing
Used With
Sprocket
Tradename
SAFCON
Product Series
TL
Reset Type
Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Transport Equipment | Environmental Equipment | Packaging Machine | Food Processing Machine | Printing Machine
Inch - Metric
Inch
Other Features
Easy Set Adjustment
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Long Description
Mechanical Clutch; Torque Limiter; Straight | Bushed Bore; Static Torque 88 to 420Nm; Friction Facing Product Type
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh