

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TT70X50MM 14X3.8MM KW/NO SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TT70X50MM 14X3.8MM KW/NOSS TRQLIM ; TORQUE LIMITER CLUTCHES
Mechanical Clutch; Torque Limiter; Straight | Finished Bore; 50MM Bore; Static Torque 2100 to 8000Lb-in; Friction Disc Product Type
Part #
TT70X50MM 14X3.8MM KW/NO SS
BDI #
21516203
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Torque-Limiters/TT70X50MM-14X3-8MM-KW-NO-SS/p/21516203
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
8.35
Product Group - BDI
C02104
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Static Torque 2100 to 8000Lb-in
Product Type
Friction Disc
Used With
Sprocket
Product Series
TT70
Reset Type
Automatic
Number of Springs
1
Number of Friction Discs
2
Engagement
Automatic
Manual Adjustment
Set Screw
Application
Automotive Transmission and Drivetrain Equipment
Inch - Metric
Metric
Other Features
Easy Set Adjustment | Non-Asbestos | No Lubrication
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.martinsprocket.com
Long Description
Mechanical Clutch; Torque Limiter; Straight | Finished Bore; 50MM Bore; Static Torque 2100 to 8000Lb-in; Friction Disc Product Type
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh