Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MC4-020 https://www.bdiexpress.com/medias/INDWELCLUTCH-RT-MC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgyOHxpbWFnZS9qcGVnfGFHRTJMMmd5Tnk4eE1EYzJPRGs1TlRjeE16QTFOQzlKVGtSWFJVeERURlZVUTBoZlVsUmZUVU5mVTBoR1ZGOHpNREI0TXpBd0xtcHdad3xiMTJkOTYyMmYwMWY3N2E2M2IwYmE4ZDA1OGJhOGE0MDkxOWQyNjFhMWUwNTljZDcwNjczN2JjOTljNGMyNjk2
954891 Overload Safety Devices 

WARNER ELECTRIC WARNER ELECTRIC

MC4-020

Description

MC4 020 ; MC4 CLUTCH12MM BORE NO KWY WSS

Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 12MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 0

Part #

MC4-020

BDI #
954891

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
1.816
EAN
0786582923806
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 0.7 to 11Lb-in
Product Type
Permanent Magnet
Tradename
PRECISION TORK
Product Series
MC
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Set Screw
Application
Conveyor | Bottle Capping
Inch - Metric
Metric
Other Features
Knurled Adjustment Ring | Versatile Mounting
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
MC4-020
Weight / LBS
3.5
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 12MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 0
Bore
0.472 Inch | 12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh