Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

N008-3 https://www.bdiexpress.com/medias/INDWOOCLUTCH-RT-NLS-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTR8aW1hZ2UvanBlZ3xhREEzTDJnMk1pODRPVFl3TlRjeU9UUTROVEV3TG1wd1p3fDEzZmQ2MzFmOWFlZWI3MTVkNWUxOGRkZTE1NThhNDA4MDNlMjIyZGIyMzE2ZGEwZjg3ZGI5YjgxNzI3NWYwYTI
185100 Overload Safety Devices 

BOSTON GEAR BOSTON GEAR

N008-3

Description

N008-3 CENTRIFUGAL CLUTCH ; NON-RETURNABLE

Overload Protector Clutch; Reactive Activation; Straight | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses SF Bushing Mount; Friction Shoe|Cent

Part #

F06841

BDI #
185100

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2874.85 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,874.85 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111903
Weight / Kilogram
24.993
EAN
0884107245331
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Bushed
Torque
Not Available
Product Type
Friction Shoe | Centrifugal
Tradename
NLS
Product Series
A
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Application
Centrifugal Pump | Machine Tool | Dredge Pump | Compressor
Inch - Metric
Inch
Other Features
Free Engagement | No Load Start | No Slippage | Dampens Shock Start
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Centrifugal
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
N008-3
Weight / LBS
55
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses SF Bushing Mount; Friction Shoe|Cent
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh