Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WOR09NJMP68 https://www.bdiexpress.com/medias/INDB-GCLUTCH-WOR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwODN8aW1hZ2UvanBlZ3xhR0V5TDJnek1pOHhNRGN3TURNNE1UZzBOelU0TWk5SlRrUkNMVWREVEZWVVEwaGZWMDlTWHpNd01IZ3pNREF1YW5CbnxlZWM2OWFlMWU1NzBhM2MyYWM3NGExZjc2ZjNhOWU5NDc0NDZhNWU2MDI1NTk3ZDkyMWE2NzZiMGIyOGYxZDU0
160429 Overload Safety Devices 

BOSTON GEAR BOSTON GEAR

WOR09NJMP68

Description

WOR09NJMP68 ; WOR09NJMP68 POR

Mechanical Clutch; Overload Protector; Straight | Finished Bore; 4-1/4" Bore; Static Torque 3750 to 8500Lb-in; Manual Reset Type; Engagement Automatic; Adjusting Nut Manual Adjustment

Part #

WOR09NJMP68

BDI #
160429

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
EAN
0781711073841
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 3750 to 8500Lb-in
Product Type
Ball Detent
Used With
Sprocket | Coupling
Product Series
WOR
Reset Type
Manual
Number of Springs
3
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Water and Wastewater Industry
Inch - Metric
Inch
Other Features
Jaw Coupling | Four Position Engagement | Medium Torque | End Shaft Mount
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
7384
Weight / LBS
80
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 4-1/4" Bore; Static Torque 3750 to 8500Lb-in; Manual Reset Type; Engagement Automatic; Adjusting Nut Manual Adjustment
Bore
4.25 Inch | 107.95 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh