MAUREY
MAUREY
2026V422
MAUREY MAUREY
Description
2026V422 VARI-SPEED BELT
26 Degree Angle; Variable Speed; 42.2" Pitch Length; 1-1/4" Belt Width; 43" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
2026V422
BDI #
637817
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2026V422/p/637817
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.367
EAN
0640965058588
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
0.79
Long Description
26 Degree Angle; Variable Speed; 42.2" Pitch Length; 1-1/4" Belt Width; 43" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Outside Length
43 Inch | 1,092.2 Millimeter
Belt Width
1.25 Inch | 31.75 Millimeter
Belt Pitch Length
42.2 Inch | 1,071.88 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh