GATES
GATES
2322V347
GATES GATES
Description
2322V347 VARIABLE SPEED BELT ; 22DEG ANGLE 34.7" P LG
22 Degree Angle Series; Variable Speed Style; 34.7" Pitch Length; 1-7/16" Width; 35.2" Outside Length; Polyester Tensile Material
Part #
98040680
BDI #
1100530
Details
296.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2322V347/p/1100530
Your Price
$ 296.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.49
EAN
0072053108286
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2322V347
Manufacturer Internal Number
9804-0680
Weight / LBS
1.13
Long Description
22 Degree Angle Series; Variable Speed Style; 34.7" Pitch Length; 1-7/16" Width; 35.2" Outside Length; Polyester Tensile Material
Belt Width
1.438 Inch | 36.525 Millimeter
Belt Pitch Length
34.7 Inch | 881.38 Millimeter
Belt Outside Length
35.2 Inch | 894.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh