MEGADYNE GROUP
MEGADYNE GROUP
12T2.5/145K
MEGADYNE GROUP MEGADYNE GROUP
Description
12T2.5/145K TIMING BELT ; 12MM W 2.5MM P 145MM PITCH LG
Synchronous Belt; 2.5MM Pitch; 145MM Pitch Length; 12MM Belt Width; Standard HTD Tooth Profile; T2.5; Kevlar Tensile Material; Polyurethane Outer Material
Part #
12T2.5/145K
BDI #
24240815
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/12T2-5-145K/p/24240815
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
0746041406370
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
2.5 MM
Tooth Profile
Standard HTD
Belt Series
T2.5
Tensile Material
Kevlar
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 2.5MM Pitch; 145MM Pitch Length; 12MM Belt Width; Standard HTD Tooth Profile; T2.5; Kevlar Tensile Material; Polyurethane Outer Material
Belt Width
0.472 Inch | 12 Millimeter
Belt Pitch Length
5.709 Inch | 145 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh