

MEGADYNE GROUP
MEGADYNE GROUP
320-8MS-50
MEGADYNE GROUP MEGADYNE GROUP
Description
320-8MS-50 TIMING BELT ; 50MM W 8MM P 320MM PITCH LG
Synchronous Belt; 8MM Pitch; 320MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 8MS; Fiberglass Tensile Material; Rubber Outer Material
Part #
320-8MS-50
BDI #
24246515
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/320-8MS-50/p/24246515
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
0746041360597
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MS
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Parabolic Tooth Profile | RPP Silver Type
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 8MM Pitch; 320MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 8MS; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.969 Inch | 50 Millimeter
Belt Pitch Length
12.598 Inch | 320 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh