https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154065-300X300.jpg?context=bWFzdGVyfHJvb3R8ODI4NHxpbWFnZS9qcGVnfGFHTXpMMmhoWkM4eE1ERTBNVGMwTURRNU9EazNOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVFF3TmpWZk16QXdXRE13TUM1cWNHY3wwMjQ4YjljODQ1N2M1YmYzYzFhZjlhNzljNWZiMmExM2JiMzI4M2I2N2Q3ODMxNDIwYWViYzUxZjM3OTVmNjky
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154065-300X300.jpg?context=bWFzdGVyfHJvb3R8ODI4NHxpbWFnZS9qcGVnfGFHTXpMMmhoWkM4eE1ERTBNVGMwTURRNU9EazNOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVFF3TmpWZk16QXdXRE13TUM1cWNHY3wwMjQ4YjljODQ1N2M1YmYzYzFhZjlhNzljNWZiMmExM2JiMzI4M2I2N2Q3ODMxNDIwYWViYzUxZjM3OTVmNjky
UNITTA BELTS
UNITTA BELTS
3500-3GT-15
UNITTA BELTS UNITTA BELTS
描述
UNITTA 3500-3GT-15 ; 同步带/开口带
Synchronous Belt; 3MM Pitch; 15MM Belt Width; 3500MM Pitch Circumference; Glass Fiber Core Wire; Rubber Material
制造商部件号
UNITTA 3500-3GT-15
BDI部件号
25122493
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E5%90%8C%E6%AD%A5%E5%B8%A6%EF%BC%88%E8%8B%B1%E5%88%B6%E5%92%8C%E5%85%AC%E5%88%B6%EF%BC%89/3500-3GT-15/p/25122493
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02316
名称
Belt
关键字串
Synchronous
产品明细
Synchronous Belt
产品规格
3MM Pitch; 15MM Belt Width; 3500MM Pitch Circumference; Glass Fiber Core Wire; Rubber Material
详细描述
Synchronous Belt; 3MM Pitch; 15MM Belt Width; 3500MM Pitch Circumference; Glass Fiber Core Wire; Rubber Material
