GATES
GATES
PU 25.4 T1/2IN 6604 WELDED
GATES GATES
Description
GATES PU 25.4 T1/2IN 6604 WELDED
Synchronous Belt; T1/2; 1" Belt Width; 260" Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
PU 25.4 T1/2IN 6604 WELDED
BDI #
20365593
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/PU-25-4-T1-2IN-6604-WELDED/p/20365593
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.7
Product Group - BDI
M02
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Product Detail
Synchronous Belt
Product Specification
T1/2; 1" Belt Width; 260" Belt Length; Steel Tensile Material; Polyurethane Outer Material
Long Description
Synchronous Belt; T1/2; 1" Belt Width; 260" Belt Length; Steel Tensile Material; Polyurethane Outer Material