

OPTIBELT
OPTIBELT
10/SPC3000
OPTIBELT OPTIBELT
Description
10/SPC3000 V-BELT ; KB WITH WEDGE NON RETURNABLE
V-Belt; SPC Series; Banded Belt Style; 3030MM Belt Outside Length; 220MM Belt Width; 10 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
10/SPC3000
BDI #
23114038

Details
3377.9262
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/10-SPC3000/p/23114038
Your Price
$ 3,377.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
16.615
EAN
4014486650884
Product Group - BDI
M02356
Belt Series
SPC
Belt Style
V-Belt Banded
Number of Bands
10 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
10/SPC3000
Weight / LBS
36.63
Long Description
V-Belt; SPC Series; Banded Belt Style; 3030MM Belt Outside Length; 220MM Belt Width; 10 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
119.291 Inch | 3030 Millimeter
Belt Width
8.661 Inch | 220 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh