

CONTINENTAL
CONTINENTAL
14/CX85-A ; 14/X22X2159Li
CONTINENTAL CONTINENTAL
Description
14/CX85-A CONTI VX TORQUE TEAM ADV ; NON-RETURNABLE V-BELT RIBBED
V-Belt; CX-X22X Series; Banded Cogged Belt Style; 89"-2247MM Belt Outside Length; 12-1/4"-308MM Belt Width; 14 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
14/CX85-A ; 14/X22X2159Li
BDI #
402299
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/14-CX85-A-;-14-X22X2159Li/p/402299
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
10.509
EAN
0037256631511
Product Group - BDI
M02356
Belt Series
CX | X22X
Belt Style
V-Belt Banded Cogged
Number of Bands
14 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Torque Team Advance
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Weight / LBS
12.383
Long Description
V-Belt; CX-X22X Series; Banded Cogged Belt Style; 89"-2247MM Belt Outside Length; 12-1/4"-308MM Belt Width; 14 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
12.25 Inch | 308 Millimeter
Belt Outside Length
89 Inch | 2247 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh