Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CS 05 https://www.bdiexpress.com/medias/INDREXSLEEVE-CPLG-CS-08-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1OTR8aW1hZ2UvanBlZ3xhR0kzTDJoa01DOHhNREk1TVRFNE9USTFNakV5Tmk5SlRrUlNSVmhUVEVWRlZrVmZRMUJNUjE5RFUxOHdPRjh3TVY4ek1EQjRNekF3TG1wd1p3fDFkNWE1OTQwMmJkMWNmZTUyN2QyNzk1MTI1OWU1Yjc4ZGE3NTg3ZmI1MTNjZTUwNzNlYmQ4YmNiMjVhOTE5MWI
329459 Coupling Accessories 

BROWNING BROWNING

CS 05

Description

CS 05 COUPLING SLEEVE ; NON-RETURNABLE RIGID

Coupling Sleeve; CS05 Coupling Size; Rigid Coupling

Part #

1235662

BDI #
329459

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

83.1107 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 83.11 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0.027
EAN
0662289239559
Product Group - BDI
M02302
Part Type
Coupling Sleeve
Coupling Size or Series
CS05
Coupling Type
Rigid Coupling
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 0.313" Bore | 1" Length Thru Bore | Finished Bore | Non-Lubricated | Bar Steel | Browning
Category - BDI
Coupling Accessories
Harmonized Tariff Code
8483.60.8000
Noun
Sleeve
Keyword String
Coupling
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1235662
Weight / LBS
0.06
Long Description
Coupling Sleeve; CS05 Coupling Size; Rigid Coupling