https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-CPLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMTh8aW1hZ2UvanBlZ3xhRGxqTDJobE1TOHhNREk1TXpRMU5qZ3pNRFE1TkM5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlExQk1SMTh6TURCNE16QXdMbXB3Wnd8ZWU3NmUwYzlhNmU4ZDM4ODMzNmYwMTZlN2Q0M2EyN2NkODI1ODBlMDM5MmQ4ODU4NTAzYTFkYmUwMWQ1NGQ4Mg
https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-CPLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMTh8aW1hZ2UvanBlZ3xhRGxqTDJobE1TOHhNREk1TXpRMU5qZ3pNRFE1TkM5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlExQk1SMTh6TURCNE16QXdMbXB3Wnd8ZWU3NmUwYzlhNmU4ZDM4ODMzNmYwMTZlN2Q0M2EyN2NkODI1ODBlMDM5MmQ4ODU4NTAzYTFkYmUwMWQ1NGQ4Mg
PT INTERNATIONAL
PT INTERNATIONAL
E12018
PT INTERNATIONAL PT INTERNATIONAL
描述
PT INTERNATIONAL E12018
Coupling Chain; 12018 Chain Size; Riveted; 1-1/2" Chain Pitch; 2 Strand; Steel; 7/8" Roller Diameter; 1" Roller Width; 1-11/32" Plate Height; 0.437" Pin Diameter; Curved
制造商部件号
E12018
BDI部件号
18124017
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E8%81%94%E8%BD%B4%E5%99%A8%E9%85%8D%E4%BB%B6/E12018/p/18124017
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0800675212049
重量 / Kilogram
0.454
Product Group - BDI
M02302
名称
Chain
关键字串
Coupling
制造商货号
E12018
重量/磅
1
产品明细
Coupling Chain
产品规格
12018 Chain Size; Riveted; 1-1/2" Chain Pitch; Coupling; 2 Strand; Steel; 7/8" Roller Diameter; 1" Roller Width; 1-11/32" Plate Height; 0.437" Pin Diameter; Curved
详细描述
Coupling Chain; 12018 Chain Size; Riveted; 1-1/2" Chain Pitch; 2 Strand; Steel; 7/8" Roller Diameter; 1" Roller Width; 1-11/32" Plate Height; 0.437" Pin Diameter; Curved
