对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

FA 3 SEAL https://www.bdiexpress.com/medias/INDL-JSEALXX-FA-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg0OHxpbWFnZS9qcGVnfGFEWTJMMmc0WXk4eE1ESXpOamMwT1RJMU1EVTVNQzlKVGtSTUxVcFRSVUZNV0ZoZlJrRmZNekF3ZURNd01DNXFjR2N8ZmEzMTkyNDQ5ZGUwOWVlYmIzOTBlNTZhZTY3Yjk2NTRhODNlOWQwODYxYWVhN2ZiYzUyZGMwNTBkMzNmZTM4OQ
598021 联轴器配件 

TIMKEN LOVEJOY TIMKEN LOVEJOY

FA 3 SEAL

描述

TIMKEN LOVEJOY FA 3 SEAL

Seal; FA3 Coupling Size or Series; Gear Coupling Type

制造商部件号

FA 3 SEAL

BDI部件号
598021

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
TIMKEN WWW.LOVEJOY-INC.COM
最低订购量
EAN条码
0697904055740
重量 / Kilogram
0.027
Product Group - BDI
M02302
部件类型
Seal
联轴器规格或系列
FA3
联轴器类型
Gear Coupling
英寸 - 公制
Inch
其它特点
Components May or May Not Intermix Among Brands | Black Color
类别 - BDI
Couplings Accessories
名称
Seal
关键字串
Coupling Gear
重量/磅
0.06
详细描述
Seal; FA3 Coupling Size or Series; Gear Coupling Type