对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

203 KD 2 SS500 https://www.bdiexpress.com/medias/INDREXCPLGXX-DISC-KD2-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc5MDd8aW1hZ2UvanBlZ3xhREUwTDJoallpOHhNREk0TXpVd05qWTJNelExTkM5SlRrUlNSVmhEVUV4SFdGaGZSRWxUUTE5TFJESmZNekF3ZURNd01DNXFjR2N8MzkyZmRjZjJkZjUwOGQ3NjA4OGMwOTJkMzEyNDkzZWJmMmZiMWU3MThiYTNjODRjY2MxNjY3ODkwY2Q0MTIwZQ
316627 膜片联轴器 

KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS

203 KD 2 SS500

描述

KOP-FLEX COUPLINGS 203 KD 2 SS500

Disc Coupling; 1" To 3.25" Bore Range; Rough Bore Mount; 2 Standard Hub Configuration; 203 Coupling Size; Spacer Coupling; Scalloped Disc Shape; 4.75" Hub Diameter; Carbon Steel Hub; 2.25" Standard Hub Length Through Bore; 6.75" Outside Diameter; 2 Number of Disc Pack; 22.9HP at 100RPM; 1" Rough Bore; 12800RPM Max Speed; KD2 Style; 14400In-Lbs Torque; Non-Lubricated

制造商部件号

203 KD 2 SS500

BDI部件号
316627

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
EAN条码
0662384150582
重量 / Kilogram
20.951
Product Group - BDI
M02302
名称
Coupling
关键字串
Disc
制造商货号
2287241
重量/磅
46.19
产品明细
Disc Coupling
产品规格
1" To 3.25" Bore Range; Rough Bore; 2 Standard Hub Configuration; 203 Coupling Size; Spacer Coupling; Scalloped Disc Shape; 4.75" Hub Diameter; Carbon Steel Hub; 2.25" Standard Hub Length Through Bore; 6.75" Outside Diameter; 2 Number of Disc Pack; 22.9HP at 100RPM; 1" Rough Bore; 12800RPM Max Speed; KD2 Style; 14400In-Lbs Torque; Non-Lubricated
详细描述
Disc Coupling; 1" To 3.25" Bore Range; Rough Bore Mount; 2 Standard Hub Configuration; 203 Coupling Size; Spacer Coupling; Scalloped Disc Shape; 4.75" Hub Diameter; Carbon Steel Hub; 2.25" Standard Hub Length Through Bore; 6.75" Outside Diameter; 2 Number of Disc Pack; 22.9HP at 100RPM; 1" Rough Bore; 12800RPM Max Speed; KD2 Style; 14400In-Lbs Torque; Non-Lubricated