TIMKEN LOVEJOY
TIMKEN LOVEJOY
BWC41 9MMX1/2
TIMKEN LOVEJOY TIMKEN LOVEJOY
描述
TIMKEN LOVEJOY BWC41 9MMX1/2
Motion Control Coupling; 9MM X 1/2" Bore; 1.26"Outer Diameter; Stainless Steel Material; 0.551" Length Thru Bore; BWC41 Size Or Series; Clamp; No Keyway; 15000RPM Max Speed; 39.83In-Lbs Torque
制造商部件号
BWC41 9MMX1/2
BDI部件号
19074281
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E8%BF%90%E5%8A%A8%E6%8E%A7%E5%88%B6%E4%BA%A7%E5%93%81/BWC41-9MMX1-2/p/19074281
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0068514479276
重量 / Kilogram
0
Product Group - BDI
M02302
名称
Coupling
关键字串
Motion Control
产品明细
Motion Control Coupling
产品规格
9MM X 1/2" Bore; 1.26"Outer Diameter; Stainless Steel Material; 0.551" Length Thru Bore; BWC41 Size Or Series; Clamp; No Keyway; 15000RPM Max Speed; 39.83In-Lbs Torque
详细描述
Motion Control Coupling; 9MM X 1/2" Bore; 1.26"Outer Diameter; Stainless Steel Material; 0.551" Length Thru Bore; BWC41 Size Or Series; Clamp; No Keyway; 15000RPM Max Speed; 39.83In-Lbs Torque

