TIMKEN LOVEJOY
TIMKEN LOVEJOY
BWLC78 5/8 X 1
TIMKEN LOVEJOY TIMKEN LOVEJOY
描述
TIMKEN LOVEJOY BWLC78 5/8 X 1
Motion Control Coupling; 5/8" X 1" Bore; 2.598" Outer Diameter; Finished Bore; Steel Material; 0.768" Length Thru Bore; BWLC78 Size Or Series; Clamp; Screw; No Bushing; No Keyway; 8600RPM Max Speed; 531In-Lbs Torque
制造商部件号
BWLC78 5/8 X 1
BDI部件号
24988468
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E8%BF%90%E5%8A%A8%E6%8E%A7%E5%88%B6%E4%BA%A7%E5%93%81/BWLC78-5-8-X-1/p/24988468
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0068514481993
重量 / Kilogram
0
Product Group - BDI
M02302
名称
Coupling
关键字串
Motion Control
产品明细
Motion Control Coupling
产品规格
5/8" X 1" Bore; 2.598" Outer Diameter; Finished Bore; Steel Material; 0.768" Length Thru Bore; BWLC78 Size Or Series; Clamp; Screw; No Bushing; No Keyway; 8600RPM Max Speed; 531In-Lbs Torque
详细描述
Motion Control Coupling; 5/8" X 1" Bore; 2.598" Outer Diameter; Finished Bore; Steel Material; 0.768" Length Thru Bore; BWLC78 Size Or Series; Clamp; Screw; No Bushing; No Keyway; 8600RPM Max Speed; 531In-Lbs Torque

