对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

SC040R 0.75 X 0.75 NKW https://www.bdiexpress.com/medias/INDXXXXXXXXX-25160862-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4OTJ8aW1hZ2UvanBlZ3xhR0ZoTDJnM01TOHhNREk1TkRRNU1EZ3lORGN6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpBNE5qSmZNekF3ZURNd01DNXFjR2N8N2RlZjg2MmMyMzFmMjIzNzY3NmRkZGVmYjU5Y2RkNjIzNWQ5ZTkwNDc2M2I3NjNjN2IxYmFiMTM1NTEwZTU3ZA
25200020 联轴器 

ZERO-MAX ZERO-MAX

SC040R 0.75 X 0.75 NKW

描述

ZERO-MAX SC040R 0.75 X 0.75 NKW

Disc Coupling; Double Flex; 3/4" X 3/4" Bore; 1.732" Outside Diameter; 1.89" Overall Length; 0.669" Distance Between Shaft Ends; No Keyway; 040 Size; 89In-Lbs Operating Torque; 10000RPM Speed; Aluminum Alloy; Zero Backlash

制造商部件号

SC040R 0.75 X 0.75 NKW

BDI部件号
25200020

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
ZERO-MAX PRODUCTS
最低订购量
重量 / Kilogram
0
Product Group - BDI
M02302
名称
Coupling
关键字串
Disc
产品明细
Disc Coupling
产品规格
Double Flex; 3/4" X 3/4" Bore; 1.732" Outside Diameter; 1.89" Overall Length; 0.669" Distance Between Shaft Ends; No Keyway; 040 Size; 89In-Lbs Operating Torque; 10000RPM Speed; Aluminum Alloy; Zero Backlash
详细描述
Disc Coupling; Double Flex; 3/4" X 3/4" Bore; 1.732" Outside Diameter; 1.89" Overall Length; 0.669" Distance Between Shaft Ends; No Keyway; 040 Size; 89In-Lbs Operating Torque; 10000RPM Speed; Aluminum Alloy; Zero Backlash