HYTROL CONVEYOR
HYTROL CONVEYOR
029.105
HYTROL CONVEYOR HYTROL CONVEYOR
描述
HYTROL CONVEYOR 029.105
Roller Chain; 100 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.755" Roller Width; Standard Roller Material; 5/32" Plate Thickness; 1.18" Plate Height; 3/8" Pin Diameter
制造商部件号
029.105
BDI部件号
25177623
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%93%BE%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E6%BB%9A%E5%AD%90%E9%93%BE/029-105/p/25177623
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02290
名称
Chain
关键字串
Roller
产品明细
Roller Chain
产品规格
100 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.755" Roller Width; Standard Roller Material; 5/32" Plate Thickness; 1.18" Plate Height; 3/8" Pin Diameter
详细描述
Roller Chain; 100 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.755" Roller Width; Standard Roller Material; 5/32" Plate Thickness; 1.18" Plate Height; 3/8" Pin Diameter
