https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
CHINA DOMESTIC
CHINA DOMESTIC
16A-1-422L
CHINA DOMESTIC CHINA DOMESTIC
描述
DONGHUA 16A-1-422L ; 机械传动件/链条
Roller Chain; 16A-1 Chain Size; Riveted; 25.4MM Pitch; 422 Links; Standard; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 15.875MM Roller Width; 3.175MM Plate Thickness; 24.105MM Plate Height; 7.925MM Pin Diameter; Curved Plate
制造商部件号
DONGHUA 16A-1-422L
BDI部件号
25121131
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%93%BE%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E6%BB%9A%E5%AD%90%E9%93%BE/16A-1-422L/p/25121131
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02234
名称
Chain
关键字串
Roller
产品明细
Roller Chain
产品规格
16A-1 Chain Size; Riveted; 25.4MM Pitch; 422 Links; Standard; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 15.875MM Roller Width; 3.175MM Plate Thickness; 24.105MM Plate Height; 7.925MM Pin Diameter; Curved Plate
详细描述
Roller Chain; 16A-1 Chain Size; Riveted; 25.4MM Pitch; 422 Links; Standard; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 15.875MM Roller Width; 3.175MM Plate Thickness; 24.105MM Plate Height; 7.925MM Pin Diameter; Curved Plate
