https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
G & G MANUFACTURING
G & G MANUFACTURING
41 RIV
G & G MANUFACTURING G & G MANUFACTURING
描述
G & G MANUFACTURING 41 RIV
Roller Chain; 41; Riveted; 1/2" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Dia; 0.246" Roller Wid; 0.051" Plate Thickness; 0.39" Plate Height; 9/64" Pin Dia
制造商部件号
41 RIV
BDI部件号
21584361
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%93%BE%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E6%BB%9A%E5%AD%90%E9%93%BE/41-RIV/p/21584361
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02290
名称
Chain
关键字串
Roller
产品明细
Roller Chain
产品规格
Roller Chain; 41; Riveted; 1/2" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Dia; 0.246" Roller Wid; 0.051" Plate Thickness; 0.39" Plate Height; 9/64" Pin Dia
详细描述
Roller Chain; 41; Riveted; 1/2" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Dia; 0.246" Roller Wid; 0.051" Plate Thickness; 0.39" Plate Height; 9/64" Pin Dia
