https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-HP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MTl8aW1hZ2UvanBlZ3xhRGsxTDJoaFlTOHhNREl5T0RVMU1UVTBPRGsxT0M5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlNGQmZNekF3ZURNd01DNXFjR2N8NGI3OTE0ZDhmMzcyOWMyOTJmZjZmMzRmNGFkMWUxZGJjY2NjZmQ5NjM4MTNjODYwN2E4NDMwOTg1NzgwYWNmNQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-HP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MTl8aW1hZ2UvanBlZ3xhRGsxTDJoaFlTOHhNREl5T0RVMU1UVTBPRGsxT0M5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlNGQmZNekF3ZURNd01DNXFjR2N8NGI3OTE0ZDhmMzcyOWMyOTJmZjZmMzRmNGFkMWUxZGJjY2NjZmQ5NjM4MTNjODYwN2E4NDMwOTg1NzgwYWNmNQ
DAIDO CORP.
DAIDO CORP.
80HP RB
DAIDO CORP. DAIDO CORP.
描述
DAIDO CORP. 80HP RB
Hollow Pin Chain; 80; Riveted; 1" Chain Pitch; Hollow Pin; 1 Strand; Carbon Steel; ANSI; 0.128" Plate Thickness; 0.945" Plate Height; 0.312" Pin Dia
制造商部件号
80HP RB
BDI部件号
21590715
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%93%BE%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E6%BB%9A%E5%AD%90%E9%93%BE/80HP-RB/p/21590715
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02290
类别 - BDI
Chain
名称
Chain
关键字串
Hollow Pin
产品明细
Roller Chain
产品规格
Hollow Pin Chain; 80; Riveted; 1" Chain Pitch; Hollow Pin; 1 Strand; Carbon Steel; ANSI; 0.128" Plate Thickness; 0.945" Plate Height; 0.312" Pin Dia
详细描述
Hollow Pin Chain; 80; Riveted; 1" Chain Pitch; Hollow Pin; 1 Strand; Carbon Steel; ANSI; 0.128" Plate Thickness; 0.945" Plate Height; 0.312" Pin Dia
