

DAIDO CORP.
DAIDO CORP.
TRC40 RIV RB COAT
DAIDO CORP. DAIDO CORP.
描述
DAIDO CORP. TRC40 RIV RB COAT
Roller Chain; 40 Chain Size; Riveted; 1/2" Pitch; Standard; 1 Strand; Carbon Steel; 5/16" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; 5/32" Pin Diameter; Curved Plate
制造商部件号
TRC40 RIV RB COAT
BDI部件号
25096062
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%93%BE%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E6%BB%9A%E5%AD%90%E9%93%BE/TRC40-RIV-RB-COAT/p/25096062
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 410 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02290
名称
Chain
关键字串
Roller
产品明细
Roller Chain
产品规格
40 Chain Size; Riveted; 1/2" Pitch; Standard; 1 Strand; Carbon Steel; 5/16" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; 5/32" Pin Diameter; Curved Plate
详细描述
Roller Chain; 40 Chain Size; Riveted; 1/2" Pitch; Standard; 1 Strand; Carbon Steel; 5/16" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; 5/32" Pin Diameter; Curved Plate