对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

SPROCKET 12B1 11T SS https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMTJ8aW1hZ2UvanBlZ3xhRFEzTDJoa1pDOHhNREk1TXpNNU5qQTNPRFl5TWk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlOVUVKZlRrdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDgwODA4YjhhYjQxOGY4ZDU4ZjFiZGRiOGI3ZWNiOGI5MzUwNDYyYzMzODMyZWZiODNjNjMxMjI3Zjc1NGYxYzE
25113796 链轮 

TSUBAKI TSUBAKI

SPROCKET 12B1 11T SS

描述

TSUBAKI SPROCKET 12B1 11T SS

Roller Chain Sprocket; Minimum Plain Bore; 12B Chain; 11 Teeth; 1 Row of Teeth; 76.327MM Outside Diameter; 67.62MM Pitch Diameter; B-Hub One Side; 19.05MM Chain Pitch; ISO Roller Chain Type; No Keyway; Stainless Steel Material

制造商部件号

SPROCKET 12B1 11T SS

BDI部件号
25113796

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
TSUBAKI
最低订购量
重量 / Kilogram
0.22
Product Group - BDI
ZRO238
名称
Sprocket
关键字串
Roller Chain
产品明细
Roller Chain Sprocket
产品规格
Minimum Plain Bore; 12B Chain; 11 Teeth; 1 Row of Teeth; 76.327MM Outside Diameter; 67.62MM Pitch Diameter; B-Hub One Side; 19.05MM Chain Pitch; ISO Roller Chain Type; No Keyway; Stainless Steel Material
详细描述
Roller Chain Sprocket; Minimum Plain Bore; 12B Chain; 11 Teeth; 1 Row of Teeth; 76.327MM Outside Diameter; 67.62MM Pitch Diameter; B-Hub One Side; 19.05MM Chain Pitch; ISO Roller Chain Type; No Keyway; Stainless Steel Material