Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GEAHB2.0-22-20-A-17 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154835-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjk5MTV8aW1hZ2UvanBlZ3xhR1ptTDJobFpDOHhNREUwTVRjMU1qSXlPVGt4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRRNE16VmZNekF3V0RNd01DNXFjR2N8NDE5ZjE3NWE4ZGQ3MzYwYzBhZmUwOTUxZDkxZDYzMjUyYjEzNDliNTc1YWIyOGY3OTVkNjRmYzBmOGRhYThkMA
25154835 Spur and Helical Gears 

MISUMI MISUMI

GEAHB2.0-22-20-A-17

Description

GEAHB2.0-22-20-A-17 SPUR GEAR ; 17MM ID 20MM TOOTH WD 22 TEETH 20DEG PA

Spur Gear; 17MM Bore; 48MM Outside Diameter; 39MM Root Diameter; 22 Teeth; 20MM Width; Straight Bore; Plate Type; Steel Material

Part #

GEAHB2.0-22-20-A-17

BDI #
25154835

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MISUMI
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://in.misumi-ec.com
Product Detail
Spur Gear
Product Specification
17MM Bore; 48MM Outside Diameter; 39MM Root Diameter; 22 Teeth; 20MM Width; Straight Bore; Plate Type; Steel Material
Long Description
Spur Gear; 17MM Bore; 48MM Outside Diameter; 39MM Root Diameter; 22 Teeth; 20MM Width; Straight Bore; Plate Type; Steel Material