ASSOCIATED SPRING
ASSOCIATED SPRING
B0750-040
ASSOCIATED SPRING ASSOCIATED SPRING
描述
ASRAYMOND B0750-040 ; 紧固件/碟簧
Belleville Spring Washer; 0.38" Inside Diameter; 0.75" Outside Diameter; 0.04" Thickness; 0.059" Free Height; Carbon Steel Material
制造商部件号
ASRAYMOND B0750-040
BDI部件号
21429832
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/B0750-040/p/21429832
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.21
Product Group - BDI
F00240
名称
Washer
关键字串
Belleville Spring
产品明细
Belleville Spring Washer
产品规格
0.38" Inside Diameter; 0.75" Outside Diameter; 0.04" Thickness; 0.059" Free Height; Carbon Steel Material
详细描述
Belleville Spring Washer; 0.38" Inside Diameter; 0.75" Outside Diameter; 0.04" Thickness; 0.059" Free Height; Carbon Steel Material