https://www.bdiexpress.com/medias/INDXXXXXXXXX-25127491-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM4Mjh8aW1hZ2UvanBlZ3xhR1JtTDJoaU1TOHhNREUwTVRnME1qUTNNams1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpjME9URmZNekF3V0RNd01DNXFjR2N8NzZkZTYwZTg2ZmQzMGZjNWQ3MDU0YWIxOWMyODBkYmMzNzhhMDU2OWU2NDBmODVkYjRiMTRiMGZlODY0MDNmYQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25127491-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM4Mjh8aW1hZ2UvanBlZ3xhR1JtTDJoaU1TOHhNREUwTVRnME1qUTNNams1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpjME9URmZNekF3V0RNd01DNXFjR2N8NzZkZTYwZTg2ZmQzMGZjNWQ3MDU0YWIxOWMyODBkYmMzNzhhMDU2OWU2NDBmODVkYjRiMTRiMGZlODY0MDNmYQ
JOYCE-DAYTON
JOYCE-DAYTON
BB300I3S-40-LI01-STDX-STDX-S
JOYCE-DAYTON JOYCE-DAYTON
描述
JOYCE-DAYTON BB300I3S-40-LI01-STDX-STDX-S
Bevel Ball Actuator; 3" Diameter Lifting Screw; 40" Travel; 35 Ton Capacity; Upright Configuration; Threaded End Condition; Translating Design; Ductile Iron Housing; Alloy Steel Ball Screw; Cold Drawn Steel Screw Material; Limit Switch
制造商部件号
BB300I3S-40-LI01-STDX-STDX-S
BDI部件号
25127480
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/BB300I3S-40-LI01-STDX-STDX-S/p/25127480
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Actuator
关键字串
Bevel Ball
产品明细
Bevel Ball Actuator
产品规格
3" Diameter Lifting Screw; 40" Travel; 35 Ton Capacity; Upright Configuration; Threaded End Condition; Translating Design; Ductile Iron Housing; Alloy Steel Ball Screw; Cold Drawn Steel Screw Material; Limit Switch
详细描述
Bevel Ball Actuator; 3" Diameter Lifting Screw; 40" Travel; 35 Ton Capacity; Upright Configuration; Threaded End Condition; Translating Design; Ductile Iron Housing; Alloy Steel Ball Screw; Cold Drawn Steel Screw Material; Limit Switch
