ASSOCIATED SPRING
ASSOCIATED SPRING
C0240-026-0560S
ASSOCIATED SPRING ASSOCIATED SPRING
描述
ASRAYMOND C0240-026-0560S ; 紧固件/碟簧
Compression Spring; 0.026" Wire Diameter; 0.24" Outside Diameter; 0.56" Free Length; 302 Stainless Steel Material
制造商部件号
ASRAYMOND C0240-026-0560S
BDI部件号
28256096
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/C0240-026-0560S/p/28256096
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02234
名称
Spring
关键字串
Compression
产品明细
Compression Spring
产品规格
0.026" Wire Diameter; 0.24" Outside Diameter; 0.56" Free Length; 302 Stainless Steel Material
详细描述
Compression Spring; 0.026" Wire Diameter; 0.24" Outside Diameter; 0.56" Free Length; 302 Stainless Steel Material

