ASSOCIATED SPRING
ASSOCIATED SPRING
C1687-192-3000M
ASSOCIATED SPRING ASSOCIATED SPRING
描述
ASRAYMOND C1687-192-3000M ; 紧固件/碟簧
Compression Spring; 0.192" Wire Diameter; 1.687" Outside Diameter; 3" Free Length; Music Wire; Carbon Steel Material
制造商部件号
ASRAYMOND C1687-192-3000M
BDI部件号
28256232
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/C1687-192-3000M/p/28256232
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02234
名称
Spring
关键字串
Compression
产品明细
Compression Spring
产品规格
0.192" Wire Diameter; 1.687" Outside Diameter; 3" Free Length; Music Wire; Carbon Steel Material
详细描述
Compression Spring; 0.192" Wire Diameter; 1.687" Outside Diameter; 3" Free Length; Music Wire; Carbon Steel Material

