ASSOCIATED SPRING
ASSOCIATED SPRING
T31340
ASSOCIATED SPRING ASSOCIATED SPRING
描述
ASRAYMOND T31340 ; 紧固件/碟簧
Extension Spring; 0.031" Wire Diameter; 0.217" Outside Diameter; 1.06" Free Length; 1.69" Extension Length; Music Wire; Carbon Steel Material
制造商部件号
ASRAYMOND T31340
BDI部件号
28255831
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/T31340/p/28255831
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02234
名称
Spring
关键字串
Extension
产品明细
Extension Spring
产品规格
0.031" Wire Diameter; 0.217" Outside Diameter; 1.06" Free Length; 1.69" Extension Length; Music Wire; Carbon Steel Material
详细描述
Extension Spring; 0.031" Wire Diameter; 0.217" Outside Diameter; 1.06" Free Length; 1.69" Extension Length; Music Wire; Carbon Steel Material