对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

UT05CN NON-LOCKING https://www.bdiexpress.com/medias/INDSKFXXXXXX-21571652-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3MjV8aW1hZ2UvanBlZ3xhR0ZsTDJnMll5OHhNREE1TURBM056Y3hOalV4TUM5SlRrUlRTMFpZV0ZoWVdGaGZNakUxTnpFMk5USmZNekF3ZURNd01DNXFjR2N8ZmVmN2VjOWJmODZjOGU4MDY2MDg0MmQxMjVlN2FmOTVlNjkwMjNhYjEyYjEwOTNiOTU3Mjk4YTRhYmUyNDM3Mg
1241815 机械传动 

SKF SKF

UT05CN NON-LOCKING

描述

SKF UT05CN NON-LOCKING

Turntable; 2.43" Height; 5" Length; Cast Iron Material; Non-Locatable

制造商部件号

UT05CN NON-LOCKING

BDI部件号
1241815

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
SKF
制造商名称
SKF
最低订购量
重量 / Kilogram
0
Product Group - BDI
M00134
名称
Turntable
产品明细
Turntable
产品规格
2.43" Height; 5" Length; Cast Iron Material; Non-Locatable
详细描述
Turntable; 2.43" Height; 5" Length; Cast Iron Material; Non-Locatable